Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Watering Tube Wide

5.00 (1)
Caution
* "Watering Tube Wide" is a perforated pipe which has been developed for outdoors only. * Please use it always within the proper working pressure range. In addition, even within the proper working pressure range, please open and close the valve carefully in order to prevent explosion caused by water hammer, etc. * Dragging and bending a hose cause of the decline years of endurance and damages. * In the case of using the bad quality water, please use the disk filter (more than 80 mesh).
Fold Diameter (mm)
62 (equivalent diameter: Phi34)
Operating Pressure Range (MPa)
0.05-0.2
Length (m)
100
Material
Black special polyethylene
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 03659425 279.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Watering of seedlings
5
From Japan
On 2017-03-19 01:00:14
It was nice to very extensive watering. You will want to use this product.
This review is about item#03659425.

Related Products