Buy more than* S$200* and get FREE SHIPPING

Watering Tube Wide

5.00 (2)
Caution
* "Watering Tube Wide" is a perforated pipe which has been developed for hothouse only. * Please use it always within the proper working pressure range. In addition, even within the proper working pressure range, please open and close the valve carefully in order to prevent explosion caused by water hammer, etc. * Dragging and bending a hose cause of the decline years of endurance and damages. * In the case of using the bad quality water, please use the disk filter (more than 80 mesh).
Fold Diameter (mm)
62 (equivalent diameter: Phi34)
Operating Pressure Range (MPa)
(5.4m frontage House) 0.05 before and after, (6.0m frontage House) 0.10 before and after, (7.2m frontage House) 0.15 before and after
Length (m)
100
Material
Black special polyethylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 03659434 279.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For seedling water supply
5
From Japan
On 2017-05-02 20:05:52
Until now I used a small sprinkler etc, but the irrigation situation was not uniform and there was a difference in growth, but this time using Sumisansei, the variability of growth of rice seeds suffered for more than 10 years has gone away More quickly this product I wish I had met
This review is about item#3659434.
House irrigation
5
From Japan
On 2016-10-31 20:03:03
Irresistible evenly and useful. In the house this is the easiest to use.
This review is about item#3659434.

Related Products