Buy more than* S$200* and get FREE SHIPPING

Mist Ace S54

Caution
* In order to use within the proper pressure, installation of a pressure gauge (0.5MPa) is recommend. Visual estimation may result in explosion, and uneven growth.* Dedicated sling must be within 1m. The tube should not be slack, support the ends with fixing pile, and pull in tension rubber.* Use with filter such as SNZ fine filter 50 (over 120 mesh).
Purpose
For spinach, soft vegetables, rice seedling
Fold Diameter (mm)
62 (equivalent diameter: Phi34)
Operating Pressure Range (MPa)
0.12-0.15
Length (m)
100
Type
Side Irrigation
Material
Black special polyethylene
Compatible
(House) 4.5 over 6.0m frontage
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 03659452 279.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products