Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Watering Tube for Strawberry

Adaptable Crop
For strawberry Honpo, dense planting crops other such as green onion
Hole Pitch (mm)
One side 60 (30mm staggered)
Fold Diameter (mm)
58 (equivalent diameter: Phi32)
Operating Pressure Range (MPa)
0.01-0.04
Hole Diameter (phi mm)
0.4
Material
Black special polyethylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 03659662 139.99 SGD
In stock
ADD TO CART

Related Products