Buy more than* S$200* and get FREE SHIPPING

Cable Tie Mount

4.18 (11)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Because nylon products dry easily, use is after opening as soon as possible, or seal the bag when storing.
UL Standards
UL94V-2
Operating Temperature Range (deg C)
-40-85
Color
Milk White
Material
66 nylon
...see all>
Product Options
ADD TO CART
Dimension L1 (mm) Dimensions L5 (mm) Dimensions L4 (mm) Dimension L3 (mm) Dimension L2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L1 (mm) Dimensions L5 (mm) Dimensions L4 (mm) Dimension L3 (mm) Dimension L2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23 6.8 8.5 9 16 1pack(100pc) 1 MSTM2 03661902 15.99 SGD
In stock
15 3.7 5.3 7 10 1pack(100pc) 1 MSTM1 03661893 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 4.18
11 Customer Reviews
The reviews are automatic translation.
In cable arrangement
5
From Japan
On 2018-01-04 19:32:16
The screw hole is slightly smaller, but it is solid I'm satisfied.
This review is about item#3661893.
Fix harness etc. of electrical equipment inside furniture
3
From Japan
On 2017-02-17 04:13:13
It is less conspicuous than the band base. Black is often necessary. That's one character shortage.
This review is about item#03661893.
Fastening of electrical wiring around machine
1
From Japan
On 2016-11-27 20:07:08
Small screw hole, avoid cutting M3's tap on site. No matter who thinks it will be M4! I wonder if I can sell more if I can use M4.
This review is about item#3661893.
Used for terminal board etc
2
From Japan
On 2016-08-05 20:02:59
The screw hole is a bit small. 4 mm screw does not fit.
This review is about item#3661893.
Bundling and fixing wiring in equipment
5
From Japan
On 2016-05-24 07:42:37
It is strong, cheap and good to use. It is this for fixing a bundle of multiple wires.
This review is about item#03661893.
Wire fixing
5
From Japan
On 2016-03-16 22:22:21
It can be used without problems.
This review is about item#03661902.
Low electric cable locking
5
From Japan
On 2016-02-07 14:17:15
Although it is the 2nd purchase, it can be used without problems, it will be inexpensive as well as the price of other manufacturers' value
This review is about item#03661893.
Cable fixing in terminal board with weak electrical construction
5
From Japan
On 2016-01-29 14:09:25
The price is reasonable and functional enough. I am saved.
This review is about item#03661893.
Because screw fastening is safer than adhesive tape to prevent falling of LED fluorescent lights
5
From Japan
On 2015-12-10 18:10:04
Used in combination with a cable tie to prevent falling of the LED tube after LED bypass construction, it is safe to prevent falling because it can be stopped with screws.
This review is about item#03661893.
Ok for the wiring work of the ship's bridge
5
From Japan
On 2015-04-21 05:41:24
It is user-friendly. The wiring can be clean and the best.
This review is about item#03661893.

Related Products