Buy more than* S$200* and get FREE SHIPPING

Plastic Bag Transparent

Width (mm)
1500
Length (mm)
2000
Dimensions (Vetical x Horizontal) (mm)
2000x1500
Capacity (L)
300
Weight (g)
1380
Color
Transparent
Material
Polyethylene (PE)
TRUSCO Part Number
415-4053
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(5Sheet) 1 A-0300 48936325 39.87 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products