Buy more than* S$200* and get FREE SHIPPING

KP Track Rope

4.62 (16)
Caution
* Do not use in the case of getting old, damaged, twisted (kink of wire rope), since it is dangerous. * Cutting load means that breaking strength when pulling normal rope in normal condition by specified method. It is not safe load. Recommend that indicat, * Do not use in the case of getting old, damaged, twisted (kink of wire rope), since it is dangerous. * Cutting load means that breaking strength when pulling normal rope in normal condition by specified method. It is not safe load. Recommend that indication of working load is 1/5 - 1/10 of the cutting load. (It changes depends on usage environment or the number of years)
...see all
Product Options
ADD TO CART
CuttingLoad [kN] Working Load [kN] Thickness (phi mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
CuttingLoad [kN] Working Load [kN] Thickness (phi mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.75 1.275-2.55 12 30 1Roll 1 phi12x30m 03936862 35.09 SGD
In stock
6.86 0.686-1.372 9 20 1Roll 1 phi9x20m 03936844 16.53 SGD
In stock
12.75 1.275-2.55 12 20 1Roll 1 phi12x20m 03936853 24.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.62
16 Customer Reviews
The reviews are automatic translation.
Felling work at the time
5
From Japan
On 2017-01-21 14:34:53
It is another product the same goods, but less expensive. For strength to strong it can be used without problems.
This review is about item#3936853.
Use in pet fixed long lead
5
From Japan
On 2017-01-13 17:46:20
Have is outstanding dirt luck difficult KP type sounds strength is also sufficient
This review is about item#3936853.
Shooting props
4
From Japan
On 2016-10-20 16:37:02
There is also a cheap and strength, is ease of use was good. Regrettable that a little bit more fine things did not.
This review is about item#3936844.
Loading of the track
5
From Japan
On 2016-08-26 19:16:44
Easy to use there is strained. Also convenient to have with a eye on both ends.
This review is about item#3936844.
When luggage fixed light truck loading
5
From Japan
On 2016-07-15 08:51:48
Parcel, of course, has helped to fixed at the time of mechanical transportation of cargo bed size. Strength also leverage without enough at present problem.
This review is about item#03936853.
Fixation of luggage
5
From Japan
On 2016-07-08 16:22:08
It was a commodity can imagine. I do not know the strength and the like because it just was using, but if Yoke, want to also buy.
This review is about item#03936844.
As prevention of falling rain gutters cleaning
5
From Japan
On 2016-06-21 14:45:59
Load-bearing, the thickness, softness has been very satisfactory in those of imagine.
This review is about item#03936862.
To loading
3
From Japan
On 2016-06-08 23:47:04
12mm It was a little Futoka'
This review is about item#03936853.
Unity of luggage
2
From Japan
On 2016-02-16 14:59:23
I Will not be helped because KP type, hard. A feeling of use is inferior.
This review is about item#03936862.
Light tiger luggage fixed
5
From Japan
On 2016-01-12 19:36:34
Soft and comfortable to use good
This review is about item#03936844.

Related Products