Buy more than* S$200* and get FREE SHIPPING

Horn

3.33 (6)
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Rating Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Rating Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70 12V/1.0A,6V/1.5A 1pc 1 96227 66571916 9.99 SGD
Shipped after 2018-04-23
70 12V/1.0A,6V/1.5A 1pc 1 96225 66571907 10.99 SGD
Shipped after 2018-04-25
70 12V/1.0A,6V/1.5A 1pc 1 96223 65960317 11.99 SGD
Shipped after 2018-04-25
80 12V/1.0A,6V/1.5A 1pc 1 96220 66571812 14.99 SGD
Shipped after 2018-04-25
- - 1PC 1 -- 03948288 -
Discontinued
[x]
- - 1PC 1 -- 03948297 -
Discontinued
[x]
- - 1PC 1 -- 03948263 -
Discontinued
[x]
- - 1PC 1 -- 03948272 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 3.33
6 Customer Reviews
The reviews are automatic translation.
As for the sound of construction machinery
1
From Japan
On 2017-10-08 18:30:01
After installing as 12v backhoe for the sound of warning It's broken in 3 days after use It is price too.
This review is about item#66571916.
Used for 250 cc replica
4
From Japan
On 2017-03-05 00:51:18
For mini-bike or bolt hole had to be expanded with file being small, I think price, tone color cost performance is good product.
This review is about item#03948297.
Motorcycle Replacement Parts
5
From Japan
On 2016-12-07 08:51:46
It is necessary and it is sufficient performance, although the volume is small a little, I am satisfied if you consider the price.
This review is about item#03948297.
This is enough because the installation location is narrow.
4
From Japan
On 2016-10-22 00:04:03
I am satisfied with purchasing this type horn because the sound quality is low.
This review is about item#3948263.
Instead of a broken horn
3
From Japan
On 2016-05-08 19:53:15
I was sorry that the sound is small and the sound quality is lower than I expected. However, since I am doing the function, I think that it can not be helped if I think about the price.
This review is about item#03948297.
Master delivery of cargo
3
From Japan
On 2015-10-17 19:55:53
Is the volume a little bigger than genuine? The price is the lowest price in mail order.
This review is about item#03948297.

Related Products