Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Oil Stone # 400

4.65 (20)
Caution
Please apply oil before usage.
Dimension (mm)
100x25x13, 100x25x13
Grain Size
400, 400
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 03983324 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 5
3 star 1
2 star 0
1 star 0
Review Rating: 4.65
20 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
4
From Japan
On 2018-04-11 17:12:06
I chose Daytona this time, but it was the correct size with easy-to-use size. It is recommended.
This review is about item#3983324.
Maintenance of the motorcycle
5
From Japan
On 2018-03-26 17:42:16
Quick dispatch, goods without problems, cheap price etc., it was very helpful.
This review is about item#3983324.
I was worried about # 220.
5
From Japan
On 2018-03-08 01:40:46
I was worried about # 220 but it was a finish where I could not grasp the polished scratches at # 400. I am using the new engine oil remaining.
Motorcycle's
5
From Japan
On 2018-01-16 20:10:09
Goods were also good items immediately arriving at other items and purchasing with the maintenance of the motorcycle.
This review is about item#3983324.
Facing up
3
From Japan
On 2017-12-26 13:20:58
I felt the price and the size just right, especially neither it nor impossible.
This review is about item#3983324.
Machine maintenance
5
From Japan
On 2017-11-25 15:06:32
I used it to remove the sealing material fixed in SA16J (JOG) clamp case carver. Price and size are reasonable and reasonable.
This review is about item#3983324.
Motorcycle engine repair
5
From Japan
On 2017-11-22 16:43:49
Even tools with low frequency of use can be purchased with reference to reviews.
This review is about item#3983324.
To remove the gasket of the motorcycle
4
From Japan
On 2017-09-07 19:33:24
I thought that it was better to use it after peeling it to some extent using soaked in kerosene which was smaller than I expected
This review is about item#3983324.
Used with dedicated oil for regrinding broken drill blades and sharpening knife blades
5
From Japan
On 2017-07-13 15:05:22
Stable use feeling. The feeling of use when sharpening is also good. Staple products of security.
This review is about item#3983324.
Maintenance work
5
From Japan
On 2017-04-21 15:19:48
Used in mounting surface finish after peeling packing. It is the strength of Monotaro to arrange everything. Even if it looks for a shop, it is a product that I can not find.
This review is about item#3983324.

Related Products