Buy more than* S$200* and get FREE SHIPPING

Hyper Sintered

4.62 (16)
...see all>
Product Options
ADD TO CART
Main Compatible Vehicle Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Main Compatible Vehicle Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
- 1PC 1 03999135 34.99 SGD
Shipped after 2018-02-23
- 1PC 1 03999284 -
Discontinued
[x]
- 1PC 1 03999433 39.99 SGD
Shipped after 2018-02-23
- 1PC 1 03999442 39.99 SGD
Shipped after 2018-02-23
- 1PC 1 03999458 45.99 SGD
Shipped after 2018-02-23
- 1PC 1 03999467 34.99 SGD
Shipped after 2018-02-23
- 1PC 1 03999092 31.99 SGD
Shipped after 2018-02-23
- 1PC 1 03999108 34.99 SGD
Shipped after 2018-02-23
- 1PC 1 03999117 31.99 SGD
In stock
- 1PC 1 03999126 34.99 SGD
Shipped after 2018-02-23
- 1PC 1 03999144 34.99 SGD
Shipped after 2018-02-23
- 1PC 1 03999162 34.99 SGD
Shipped after 2018-02-23
- 1PC 1 03999178 -
Discontinued
[x]
- 1PC 1 03999214 34.99 SGD
Shipped after 2018-02-23
- 1PC 1 03999223 31.99 SGD
Shipped after 2018-02-23
- 1PC 1 03999232 44.99 SGD
Shipped after 2018-02-23
- 1PC 1 03999248 44.99 SGD
Shipped after 2018-02-23
- 1PC 1 03999257 31.99 SGD
Shipped after 2018-02-23
- 1PC 1 03999266 24.99 SGD
In stock
- 1PC 1 03999275 26.99 SGD
Shipped after 2018-02-23
- 1PC 1 03999293 26.99 SGD
Shipped after 2018-02-23
- 1PC 1 03999302 34.99 SGD
Shipped after 2018-02-23
- 1PC 1 03999318 31.99 SGD
Shipped after 2018-02-23
- 1PC 1 03999327 31.99 SGD
In stock
HYPERMOTARD 1100 EVO SP other 1PC 1 03999336 34.99 SGD
Shipped after 2018-02-23
- 1PC 1 03999345 31.99 SGD
Shipped after 2018-02-23
- 1PC 1 03999056 39.99 SGD
Shipped after 2018-02-23
- 1PC 1 03999065 31.99 SGD
In stock
- 1PC 1 03999074 39.99 SGD
Shipped after 2018-02-23
- 1PC 1 03999424 44.99 SGD
Shipped after 2018-02-23
- 1PC 1 03999153 34.99 SGD
Shipped after 2018-02-23
- 1PC 1 03999354 39.99 SGD
Shipped after 2018-02-23
- 1PC 1 03999397 34.99 SGD
Shipped after 2018-02-23
- 1PC 1 03999406 24.99 SGD
Shipped after 2018-02-23
- 1PC 1 03999415 31.99 SGD
In stock
- 1PC 1 03999083 -
Discontinued
[x]
- 1PC 1 03999363 -
Discontinued
[x]
- 1PC 1 03999372 24.99 SGD
In stock
- 1PC 1 03999187 34.99 SGD
Shipped after 2018-02-23
- 1PC 1 03999196 24.99 SGD
In stock
- 1PC 1 03999388 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
16 Customer Reviews
The reviews are automatic translation.
Exchange of brake pads
4
From Japan
On 2018-02-10 13:11:51
Is it suitable for price, the effect is now better than golden putt.
This review is about item#3999214.
Exchange
4
From Japan
On 2018-01-20 00:16:28
I do not feel the difference between genuine and efficacy, I do not know because I just replaced it, but I feel that the life expectancy is quite long compared to the red pad.
This review is about item#03999302.
Rear of KLX 125
3
From Japan
On 2017-12-24 18:12:52
Because it was cheap, I bought it. Because the material of the pad is hard, it does not work at all at low temperatures or when getting out. I use the wheels for off and on the right, so I'm scared until I get a hit. It is easy to control if hits come out, and even when responding such as sudden jumping during cornering, the brakes have been applied tightly until just before locking. Longevity at 13,000 km is genuine, this pad uses 10000 km, but it still remains near 3 mm. There is no doubt that it is a long life.
This review is about item#3999275.
Of course I use it as a brake pad.
5
From Japan
On 2017-12-18 15:14:53
At the request of the customer of the core business, The scuba type M pads are exhausted and are available for replacement. Price, performance, no problem.
This review is about item#3999196.
Bike brake exchange
5
From Japan
On 2017-11-09 17:53:30
I processed it a bit but it began to work exactly! It was done cheaply.
This review is about item#3999196.
Motorcycle maintenance
5
From Japan
On 2017-11-02 22:54:17
I exchanged it for the bike's car inspection. It works better than the pad I used before.
This review is about item#3999354.
Exchange of rear brake pad
5
From Japan
On 2017-10-02 22:38:58
I am happy to see the situation as I just got it, I got a smooth exchange and no squeal.
This review is about item#3999372.
For two wheels
5
From Japan
On 2017-08-13 21:16:11
I used Daytona's brake pad for the first time, but both the effectiveness and wear level are passed. It is satisfactory for cost performance.
This review is about item#3999092.
Maintenance of motorcycle
5
From Japan
On 2017-08-10 00:23:02
I was looking for a pad of Daytona at the replacement time of the pad where I was able to purchase it cheaply and it was saved.
This review is about item#03999257.
I bought it for the maintenance of a motorcycle
5
From Japan
On 2016-10-29 16:43:29
Because it is a maker's item, I am concerned about the price because it can be relieved as a product.
This review is about item#3999266.

Related Products