Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

rubber foot

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Weight (g)
10
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 RF-02 04533533 2.99 SGD
In stock
1pc 1 SRF-02 04533542 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Rubber foot replacement work for tripod for scaffolding
5
From Japan
On 2018-03-13 12:58:52
There was a dimension drawing (RF-02 inner diameter 27.5 mm) with rubber foot order and it was very helpful, but pipe diameter was 28.5 mm and it was a bit uneasy, but it was fine. Usage range I think that it is good to have a display of the pipe diameter.
This review is about item#26944444.
Used for exchanging rubber feet on a tripod for platform work
5
From Japan
On 2018-03-12 20:35:26
Rubber foot dimension drawing (RF-02, inner diameter 27.5 mm) is very helpful Although it was a bit uneasy with a pipe diameter of 28.5 mm, it was okay. If there is a display of the pipe diameter used, you can order with confidence.
This review is about item#26944444.
Pedestal of electric motor
5
From Japan
On 2015-04-20 21:43:02
I was able to get in with the kitchen. It is a solid product.
This review is about item#04533533.