Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Screw Type Flange

4.50 (2)
Screw Type
PT screw
Shape
Flange
Material
SUS F304
...see all>
Product Options
ADD TO CART
Bolt Hole Number Nominal Diameter (A) Dimension h (mm) Dimension T (mm) Dimensions B (mm) Dimension D (phi mm) Dimension t (mm) Dimensions A (mm) Nominal Diameter (B) Dimensions C (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bolt Hole Number Nominal Diameter (A) Dimension h (mm) Dimension T (mm) Dimensions B (mm) Dimension D (phi mm) Dimension t (mm) Dimensions A (mm) Nominal Diameter (B) Dimensions C (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 20 15 20 36 100 14 33 3/4 75 1Sheet 1 10K STF 20A 04534592 -
Discontinued
[x]
4 25 19 20 44 125 14 41 1 90 1Sheet 1 10K STF 25A 04534608 -
Discontinued
[x]
4 32 19 22 53 135 16 50 1/1/4 100 1Sheet 1 10K STF 32A 04534617 -
Discontinued
[x]
8 80 19 30 105 185 18 99 3 150 1Sheet 1 10K STF 80A 04534653 -
Discontinued
[x]
4 15 15 16 30 95 12 27 1/2 70 1Sheet 1 10K STF 15A 04534583 -
Discontinued
[x]
4 40 19 24 60 140 16 56 1/1/2 105 1Sheet 1 10K STF 40A 04534626 -
Discontinued
[x]
4 50 19 24 73 155 16 69 2 120 1Sheet 1 10K STF 50A 04534635 -
Discontinued
[x]
8 100 19 36 130 210 18 127 4 175 1Sheet 1 10K STF 100A 04534662 -
Discontinued
[x]
4 65 19 27 91 175 18 86 2/1/2 140 1Sheet 1 10K STF 65A 04534644 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Steam piping connection
4
From Japan
On 2015-08-01 19:26:54
I am satisfied that I can use it without problems.
This review is about item#04534583.
Used for steam piping fittings
5
From Japan
On 2015-02-18 13:40:04
It fits the piping part according to the standard and it is finished neatly.
This review is about item#04534592.

Related Products