Buy more than* S$200* and get FREE SHIPPING

USB Graphics Adapter

USB Port
USB connector (Type over miniB connector) x1
Output Terminal
Analog RGB D over Sub 15pinx1
Maximum Display
16.77 million colors
Operating Humidity Range
20 -80% (non-condensing)
Interface
USB2.0
Consumption Electric Current (mA)
(Maximum) about 400
OS Support
Windows 8.1, Windows 8 (32-bit version, 64-bit version), Windows 7 (32-bit version, 64-bit version), Windows Vista (32-bit version, 64-bit version), Windows XP (32-bit version: SP2 or later), Windows 2000 SP4 or later, Mac OS X 10.4 over 10.6 (32-bit mode)
Main Part Dimension (mm)
About 50x84.5x23 (I excluding protrusions)
Power (V)
DC5 (supplied from the USB port)
Operating Temperature Range (deg C)
5-35
Weight (g)
About fifty
Compatible Models
USB2.0 installation of DOS / V machine, USB2.0 equipped with the Apple Macintosh series (Intel made CPU equipped Mac)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 USB-RGB2 04538625 88.99 SGD
In stock
ADD TO CART

Related Products