Buy more than* S$200* and get FREE SHIPPING

Steel Butt Hinges

Purpose
Power distribution panels
Material
Cold Rolled Steel Sheet
Type
Facilities, Machinery
Caution
E-ring is not attached.
...see all>
Product Options
ADD TO CART
Dimensions B2 (mm) Weight (g) Specification Recommended E Ring Dimensions B3 (mm) Dimensions A1(mm) Dimension B1 (mm) Dimensions A1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B2 (mm) Weight (g) Specification Recommended E Ring Dimensions B3 (mm) Dimensions A1(mm) Dimension B1 (mm) Dimensions A1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 239 65mm Dia.5 128 - 104 - 1PC 1 B-8A-2 04541093 5.99 SGD
Shipped after 2018-04-27
- 317 65mm Dia.5 182 - 158 - 1PC 1 B-8A-1 04541084 15.99 SGD
Shipped after 2018-04-27
22 109 50mm Dia.5 104 3 82 50 1PC 1 B-8A-3 04541102 1.99 SGD
In stock
18 79 38mm Dia.3 98 4 80 38 1PC 1 B-8A-4 04541118 1.99 SGD
In stock
ADD TO CART

Related Products