Buy more than* S$200* and get FREE SHIPPING

Stainless Wide Hinges (with Holes)

3.00 (1)
Purpose
General equipment
Material
Stainless Steel Sheet (SUS-304)
Type
Facilities, Machinery
Caution
Screws are not attached.
...see all
Product Options
ADD TO CART
Recommended Screw Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Recommended Screw Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M5 flathead screws with small head 103 51mm 1PC 1 B-18-SUS-51 04541425 6.27 SGD
In stock
M4 flathead screws 47 38mm 1PC 1 B-18-SUS-38 04541434 3.94 SGD
In stock
M4 flathead screws 34 32mm 1PC 1 B-18-SUS-32 04541443 3.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Clothes hanging folding arm with clothesline
3
From Japan
On 2015-09-13 12:46:11
I think that it is usual to use two, but I used it as a hinge part of the folding arm of a clothespin with one piece. Unfortunately the backlash was great and my side shake. Although there was no problem in terms of use, I think that a hinge with little more play is better if possible.
This review is about item#04541434.

Related Products