Buy more than* S$200* and get FREE SHIPPING

Stainless Hinges (with Holes)

5.00 (2)
Purpose
General equipment
Material
Stainless Steel Sheet (SUS-304)
Type
Facilities, Machinery
Caution
Screws are not attached.
...see all>
Product Options
ADD TO CART
Recommended Screw Finishing Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Recommended Screw Finishing Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M5 flathead screws with small head Hairline Buffing 226 127mm 1PC 1 B-20-SUS-127 04541687 11.99 SGD
In stock
M5 flathead screws with small head Hairline Buffing 149 102mm 1PC 1 B-20-SUS-102 04541696 7.99 SGD
Shipped after 2018-03-05
M4 flathead screws with small head Hairline Buffing 86 89mm 1PC 1 B-20-SUS-89 04541705 4.99 SGD
In stock
M3 flathead screws with small head Polishing 9 38mm 1PC 1 B-20-SUS-38 04541748 2.99 SGD
Shipped after 2018-03-05
M4 flathead screws with small head Hairline Buffing 60 76mm 1PC 1 B-20-SUS-76 04541714 6.99 SGD
Shipped after 2018-03-05
M3 flathead screws Hairline Buffing 37 64mm 1PC 1 B-20-SUS-64 04541723 2.99 SGD
Shipped after 2018-03-05
M3 flathead screws Hairline Buffing 22 51mm 1PC 1 B-20-SUS-51 04541732 8.99 SGD
Shipped after 2018-03-05
M3 flathead screws with small head Polishing 6 32mm 1PC 1 B-20-SUS-32 04541757 4.99 SGD
Shipped after 2018-03-05
M3 flathead screws with small head Polishing 4 25mm 1PC 1 B-20-SUS-25 04541766 0.99 SGD
Shipped after 2018-03-05
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Opening and closing the door of the outside warehouse
5
From Japan
On 2017-11-23 06:46:17
The outside door hinge was made of iron, the rust was bad, the opening and closing was heavy and it was exchanged. It was too cheap so I was worried whether I could endure the weight of the door, but enough It plays a role. I'm glad I bought this product.
This review is about item#04541696.
Original door hinge
5
From Japan
On 2016-04-21 18:41:41
Even heavy doors are strong and easy to use, rusty SUS makes this price saved. I am often repeating.
This review is about item#04541732.

Related Products