Buy more than* S$200* and get FREE SHIPPING

Small-size Steel Flag Hinges

5.00 (1)
Purpose
General equipment
Recommended E Ring
Dia.4
Weight (g)
79
Material
Hot Rolled Steel Sheet
Type
Facilities, Machinery
Caution
E-ring is not attached.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 B-48 04542633 2.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as the hinge of the entrance door of the safety fence
5
From Japan
On 2017-04-28 15:42:37
Since there are various directions of opening of the door, it is easy to use because it is dual left and right
This review is about item#4542633.

Related Products