Buy more than* S$200* and get FREE SHIPPING

Full Support Socks

4.50 (2)
Size (cm)
25-27
Color
Heather
Material
Polyester / cotton / polyurethane
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(4Pair) 1 - 04890497 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Everyday Job
5
From Japan
On 2015-02-28 19:27:15
I am satisfied with my support.
This review is about item#04890497.
Mainly work
4
From Japan
On 2015-02-25 13:09:12
It is thin and warm. I wonder if the rubber will run after several uses. If I do not grow, I think that the price is cheap.
This review is about item#04890497.

Related Products