Buy more than* S$200* and get FREE SHIPPING

Woodworking Tip Saw

5.00 (1)
Blade Thickness (mm)
1.6
Material
Foundation: carbon steel
Accessories
Ring (19mm)
...see all>
Product Options
ADD TO CART
Number of Blades Hole Diameter (phi mm) Outer Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Blades Hole Diameter (phi mm) Outer Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60P 20 190 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 190mmx60P 04890725 12.99 SGD
Shipped after 2018-01-22
52 mountain - 147   1PC 1 147mmx52P 04890707 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wood working
5
From Japan
On 2015-02-21 12:30:19
Because it is an amateur, I thought it was cheap and purchased. Considering the price, I wonder if you can purchase multiple sheets. Life expectancy is thin.
This review is about item#04890707.

Related Products