Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wood Cutting Saw Blade

Blade Thickness (mm)
1.6
Outer Diameter (phi mm)
190
Hole Diameter (phi mm)
20
Number of Blades
60P
Material
Foundation: carbon steel
Accessories
Ring (19mm)
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 190mmx60P 04890716 13.99 SGD
Shipped after 2018-07-03
ADD TO CART

Related Products