Buy more than* S$200* and get FREE SHIPPING

Pressure Sprayer Long Nozzle

5.00 (1)
Dimensions (Width W x Depth D x Height H) (mm)
4000x1300x3250
Capacity (L)
2
Material
Nozzle / copper, nozzle head / polypropylene, bottle / polyethylene, long nozzle / stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 04890743 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Compression washing inside the air conditioner
5
From Japan
On 2016-02-01 17:37:56
It is used for compression cleaning. Even though it is small and inexpensive, it compacts and injects it pretty well. If it is a small part or a little dirty, it does not bother to take out the machine and do it with this. Compression is pushed about 10 times when there is a lot of water, but pushing is required about 30 times when becoming less, structurally. But it's not much trouble.
This review is about item#04890743.