Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Rechargeable AA Battery

3.50 (4)
Battery Capacity (mAh)
600
Battery Voltage (V)
1.2
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 - 04890752 4.06 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
It does not work with all
1
From Japan
On 2016-11-02 17:29:18
After the purchase, but many times was used, It is a commodity the charging of the battery is not an expiration. Now, it is shelved.
This review is about item#4890752.
Solar Light
4
From Japan
On 2016-08-13 16:49:34
It was a bargain at less expensive than other products.
This review is about item#4890752.
Battery of mouse
4
From Japan
On 2016-02-28 01:02:32
MX700 battery of cordless optical mouse is purchased for Hetari exchange. Fast charging can not perform, but usually filling possible.
This review is about item#04890752.
Now is mainly as a replacement battery of solar lights in the garden, you plan to use for other purposes.
5
From Japan
On 2015-10-29 15:46:21
I do not know yet about life, but it is possible to exchange the purchase of inexpensive, it is gratifying. To buy a charger I think let's use a lot of applications.
This review is about item#04890752.

Related Products