Buy more than* S$200* and get FREE SHIPPING

OPP Tape

2.25 (4)
Tensile Strength (N/10mm)
24.1
Adhesive Power (N/10mm)
2.89
Tape Length (m)
50
Tape Width (mm)
48
Thickness (mm)
0.055
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 48mmx50m 04890804 3.53 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 2
Review Rating: 2.25
4 Customer Reviews
The reviews are automatic translation.
packing
2
From Japan
On 2017-01-19 08:49:54
There is no not cut by hand, but it is better to use a knife if you wish a clean packing.
This review is about item#4890804.
Sealing of the plastic bag
1
From Japan
On 2017-01-09 21:57:09
Not expired by hand. Scissors or a knife is required. What it does expire in How do I hand
This review is about item#4890804.
Everyday use
5
From Japan
On 2016-05-23 16:03:06
It is just good to use and normal.
This review is about item#04890804.
Used at the time of shipment
1
From Japan
On 2015-11-18 16:25:22
Since the OPP tape cut by hand that are used in personal was very convenient, is a manufacturer difference recommends also to the company I purchased the item. It does not mean cut by hand If you have tried using, but the tape is with the feeling that finally expires while growth, though it is regrettable was sorry it takes also time If you do not use the cutter. Now I use with a dedicated cutter.
This review is about item#04890804.

Related Products