Buy more than* S$200* and get FREE SHIPPING

AQUA NEO

4.33 (6)
Material (toe core)
steel
Foot Width
4E, 4E
Standard Weight (g/1 leg)
About 540 (26cm)
Material (Sole)
PU (oil bottom)
Material (Skin)
PU / synthetic leather
Length (cm)
About 14.5
Color
black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25, 25 1Pair 1 AQN-BK 04988646 109.99 SGD
Shipped after 2018-02-21
24.5, 24.5 1Pair 1 AQN-BK 04988637 109.99 SGD
N/A
27.5, 27.5 1Pair 1 AQN-BK 04988698 76.99 SGD
Shipped after 2018-02-22
28, 28 1Pair 1 AQN-BK 04988707 76.99 SGD
Shipped after 2018-01-22
27, 27 1Pair 1 AQN-BK 04988682 76.99 SGD
Shipped after 2018-01-22
29, 29 1Pair 1 AQN-BK 04988716 76.99 SGD
Shipped after 2018-01-22
26, 26 1Pair 1 AQN-BK 04988664 76.99 SGD
Shipped after 2018-01-22
25.5, 25.5 1Pair 1 AQN-BK 04988655 76.99 SGD
Shipped after 2018-03-02
26.5, 26.5 1Pair 1 AQN-BK 04988673 76.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Other commuters
3
From Japan
On 2016-11-29 22:29:44
Purchased at the successor of Aqua-Zero. (Although the bottom part can not be broken) It is a few times to use but can not be helped, but the heel part is hard.
This review is about item#4988682.
During heavy load delivery
5
From Japan
On 2016-11-09 07:33:38
Somewhat wearing feel is hard but it is light and durable and easy to handle.
This review is about item#04988664.
Car maintenance
3
From Japan
On 2016-10-20 18:30:45
When I first wore, there was a feeling that the toes hit, but I gradually became familiar. I am wearing it even during car wash but it is very good without entering water.
This review is about item#4988682.
Ma training
5
From Japan
On 2016-08-31 13:44:48
Even if it gets wet lightly! I will also buy next!
This review is about item#04988698.
Vehicle guidance in case of rain
5
From Japan
On 2016-01-16 15:11:14
The sense of hold when lightweight and worn is also stable. It is also a good place to use without discomfort even when wearing and commuting as it usually looks so simple. The thing which I purchased earlier has broken the "slip" part inside the heel, so I think I want to see the situation a bit more this time. I feel a little cheap at the bottom of the shoe where I was concerned.
This review is about item#04988673.
On a daily basis
5
From Japan
On 2015-07-07 17:56:07
Although I started feeling a sense of incongruity at the beginning of wearing, I did not mind soon. You do not have to worry if you have a bit of water! It is not as good as wearing boots ... it is the best when it looks like it!
This review is about item#04988664.

Related Products