Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Safety Sneakers RIKIONIS20

4.00 (6)
Material (toe core)
steel
Foot Width
3E, 3E
Standard Weight (g/1 leg)
About 310 (26cm)
Material (Sole)
EVA / synthetic rubber
Material (Skin)
Synthetic leather / nylon mesh
...see all>
Product Options
ADD TO CART
Size (cm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28, 28 white   1Pair 1 RS20 04989048 -
Discontinued
[x]
25.5, 25.5 Red *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 RS20 04988865 -
Discontinued
[x]
28, 28 Yellow   1Pair 1 RS20 04988978 -
Discontinued
[x]
24.5, 24.5 white   1Pair 1 RS20 04988987 -
Discontinued
[x]
25, 25 white   1Pair 1 RS20 04988996 -
Discontinued
[x]
26, 26 white *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 RS20 04989014 -
Discontinued
[x]
24.5, 24.5 Red   1Pair 1 RS20 04988847 -
Discontinued
[x]
28, 28 Red   1Pair 1 RS20 04988908 -
Discontinued
[x]
27, 27 Yellow   1Pair 1 RS20 04988962 -
Discontinued
[x]
25.5, 25.5 white *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 RS20 04989005 -
Discontinued
[x]
26.5, 26.5 Red   1Pair 1 RS20 04988883 -
Discontinued
[x]
27, 27 white   1Pair 1 RS20 04989032 -
Discontinued
[x]
24.5, 24.5 Yellow   1Pair 1 RS20 04988917 -
Discontinued
[x]
26.5, 26.5 Yellow *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 RS20 04988953 -
Discontinued
[x]
25, 25 Red *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 RS20 04988856 -
Discontinued
[x]
25.5, 25.5 Yellow   1Pair 1 RS20 04988935 -
Discontinued
[x]
26.5, 26.5 white *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 RS20 04989023 -
Discontinued
[x]
25, 25 Yellow   1Pair 1 RS20 04988926 -
Discontinued
[x]
26, 26 Red   1Pair 1 RS20 04988874 -
Discontinued
[x]
27, 27 Red   1Pair 1 RS20 04988892 -
Discontinued
[x]
26, 26 Yellow   1Pair 1 RS20 04988944 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Collection of garbage
3
From Japan
On 2016-03-17 20:31:17
I want a size of 28 cm or more. It might be thin because the width was just. If you have waterproof, antimicrobial, and deodorant, you can buy it with even more peace of mind.
This review is about item#04988908.
Car maintenance
5
From Japan
On 2016-03-09 16:57:07
It arrived soon, so it was good. It is easy to wear and easy to use
This review is about item#04988883.
Car maintenance
5
From Japan
On 2015-11-11 16:56:38
I feel that I wear it very well. It was a shame because I thought that I wanted another one but I do not handle this size of this color anymore.
This review is about item#04988978.
Vehicle maintenance
5
From Japan
On 2015-10-14 18:49:04
It is the second purchase. In other safety shoes, most of the things that got worn down on the bottom (back) were mostly good, but it was good as the grooves remained and gripped even if the groove of the rubber at the bottom died deeply.
This review is about item#04988883.
Inking work
4
From Japan
On 2015-09-30 15:29:44
Because one's toes are cramped, one size larger may be better.
This review is about item#04988847.
Curing
2
From Japan
On 2014-10-31 21:07:37
Since it is 3E, it is smaller than other manufacturers, so maybe it is better to have one larger size?
This review is about item#04988892.

Related Products