Buy more than* S$200* and get FREE SHIPPING

Aquazero Engineer Boots

3.25 (4)
Material (toe core)
metallic
Foot Width
4E, 4E
Standard Weight (g/1 leg)
About 560 (26cm)
Material (Sole)
Polyurethane (oil bottom)
Material (Skin)
Polyurethane, PVC
Length (cm)
About 29
...see all
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26.5, 26.5 Dark brown 1Pair 1 AQ-Z1 04989495 97.24 SGD
Shipped after 2017-05-31
27, 27 Dark brown 1Pair 1 AQ-Z1 04989504 97.24 SGD
Shipped after 2017-05-31
27.5, 27.5 Dark brown 1Pair 1 AQ-Z1 04989513 97.24 SGD
Shipped after 2017-05-31
25, 25 black 1Pair 1 AQ-Z1 04989373 97.24 SGD
Shipped after 2017-05-31
27, 27 black 1Pair 1 AQ-Z1 04989416 97.24 SGD
Shipped after 2017-05-31
27.5, 27.5 black 1Pair 1 AQ-Z1 04989425 97.24 SGD
Shipped after 2017-05-31
28, 28 Dark brown 1Pair 1 AQ-Z1 04989522 97.24 SGD
In stock
29, 29 Dark brown 1Pair 1 AQ-Z1 04989538 97.24 SGD
Shipped after 2017-05-31
25.5, 25.5 black 1Pair 1 AQ-Z1 04989382 97.24 SGD
Shipped after 2017-05-31
24.5, 24.5 Dark brown 1Pair 1 AQ-Z1 04989452 97.24 SGD
Shipped after 2017-05-31
25, 25 Dark brown 1Pair 1 AQ-Z1 04989468 97.24 SGD
Shipped after 2017-05-31
25.5, 25.5 Dark brown 1Pair 1 AQ-Z1 04989477 97.24 SGD
Shipped after 2017-05-31
26, 26 Dark brown 1Pair 1 AQ-Z1 04989486 97.24 SGD
Shipped after 2017-05-31
26.5, 26.5 black 1Pair 1 AQ-Z1 04989407 97.24 SGD
In stock
28, 28 black 1Pair 1 AQ-Z1 04989434 97.24 SGD
Shipped after 2017-05-31
29, 29 black 1Pair 1 AQ-Z1 04989443 97.24 SGD
Shipped after 2017-05-31
24.5, 24.5 black 1Pair 1 AQ-Z1 04989364 97.24 SGD
Shipped after 2017-05-31
26, 26 black 1Pair 1 AQ-Z1 04989398 97.24 SGD
Shipped after 2017-05-31
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Bike commuting in the rain
4
From Japan
On 2016-08-07 15:20:30
Waterproof have and use it to the part of the stitch because it is a few centimeters or shoe sole completely waterproof closes with an adhesive rubber-based.
This review is about item#04989443.
Transportation industry
1
From Japan
On 2016-01-19 18:46:37
I bought waterproof and steel cup and engineer boots. Synthetic leather is immediately cured that it is the low-temperature cracking has occurred. Waterproof is not a problem. Saul is not allowed in the snowy country. It is impossible afraid even I accustomed to snow. In the ice burn is required to wear helmets. I was defeated 2 rotation violently. I do not go out convinced the crack of leather in two weeks using. I want to return defective.
This review is about item#04989398.
Bike commuting
4
From Japan
On 2015-12-25 23:55:22
I feel that sturdy boots. It will not be used long leather shoes. Pattern of the shoe bottom, I feel that slip other than. Strong in the snow and soil? Bracket is likely to cause rust immediately, it might damage the kappa. I wonder if it was personally do not need decoration. That it does not wet the price is perfect.
This review is about item#04989538.
Rainy weather outdoor work
4
From Japan
On 2015-01-02 20:50:23
Lightweight than it looks, is quite good and can also be used in everyday shoes. And the boots instead, but was purchased, the opportunity to wear is going to be a lot.
This review is about item#04989373.

Related Products