Buy more than* S$200* and get FREE SHIPPING

Waterproof Radiation Thermometer

Thermometer Type
Radiation thermometer (handheld)
Responsiveness
1sec (90% response)
Type of display Temperature
Digital
Measurement of Diameter (mm)
45 (in the case of a measured distance 500mm)
Measuring Position Checking
Indicate the center point by a laser beam (Product Safety Law on the Consumer)
Outer Dimensions (Width W x Height H x Depth D) (mm)
59.6x119.6x54
Material (case)
ABS resin (antibacterial specification)
Resolution Capability
0.5 degree C (minimum) / 1 degree C
Measurment Range (deg C)
-40-300
Power
AAA alkaline batteries 2 (about 10 hours in continuous use)
Protection Structure
IP67 dust-proof waterproof structure
Weight (g)
123
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box 1 IR-TE2 04989766 129.90 SGD
Shipped after 2017-10-23
ADD TO CART

Related Products