Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Infrated Radiation Thermometer

Thermometer Type
Handy type
Pixel Number
2000 pixels
Temperature Display
The center of the screen one point digital temperature finger
Dimensions (Width W x Depth D x Height H) (mm)
50x138x39
Display
1.5-inch color organic EL
Measurment Range (deg C)
Over 10 over 300 degree C
Power
Power supply from two AA batteries / micro USB port
Weight (g)
Lightweight / 174
Specification
Color palette / 4 type (iron, rainbow, gradation, gray)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box 1 TP-S 04991148 599.90 SGD
In stock
ADD TO CART

Related Products