Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Name Tag Holder

3.33 (3)
Internal Paper Size (mm)
55x90
Case Dimension (mm)
77x101
...see all>
Product Options
ADD TO CART
Color of clip Clip Green Purchasing Law Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color of clip Clip Green Purchasing Law Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 1pack(10sheet) 1 NT-2-BU 05260447 25.99 SGD
In stock
- - - 1pack(10sheet) 1 NT-2-RD 05260474 25.99 SGD
In stock
- - - 1pack(10sheet) 1 NT-2-GN 05260456 25.99 SGD
In stock
Blue Plastic, with safety pin Fit 1Sheet 1 NT-2P-BU 05260483 3.99 SGD
In stock
Green Plastic, with safety pin Fit 1Sheet 1 NT-2P-GN 05260492 3.99 SGD
In stock
Ash Plastic, with safety pin Fit 1Sheet 1 NT-2P-GY 05260508 3.99 SGD
In stock
Red Plastic, with safety pin Fit 1Sheet 1 NT-2P-RD 05260517 3.99 SGD
In stock
Ash Plastic, with safety pin Fit 1Pack(10Sheet) 1 NT-2-GY 03469822 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
PTA officer
3
From Japan
On 2017-05-22 16:15:28
There was no problem, just because I did not know that there is a handsome brand, I purchased the higher one
This review is about item#5260474.
Employee identification card
2
From Japan
On 2016-03-17 15:11:00
I bought it as a container of an employee ID card, but since I did not enter the employee ID card after lamination, I would like to select a larger size when I next purchase. I am sorry if the price goes up.
This review is about item#03469822.
Exercise power with outdoor events! It is!
5
From Japan
On 2015-11-09 18:27:14
Since it is used at the outside event, it was necessary that the contents could not get wet with rain and be attached to rain wings. This was a product that satisfied all of it.
This review is about item#05260483.

Related Products