Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Purpose
For drilling of paper or cloth, and as support of filing.
Needle Length (mm)
90
Overall Length (mm)
190
Material
Stainless steel (needle / cap), natural wood (grip)
...see all
Product Options
ADD TO CART
Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
With hole 22 1PC 1 ST2-190J 04993363 6.39 SGD
In stock
No thread hole 19 1PC 1 ST1-190J 04993354 4.98 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Pitting
5
From Japan
On 2016-01-28 22:06:11
It opens fairly normally hole
This review is about item#04993363.
Pitting
5
From Japan
On 2015-12-14 16:39:59
Again the new ones can comfortably work.
This review is about item#04993363.

Related Products