Buy more than* S$200* and get FREE SHIPPING

KADO-LOCK Binder

Ring Inner Diameter (phi mm)
25
Across Back (mm)
36
Storage Number of Sheets
200
Thickness (mm)
Table \ paper cloth /1.0
Material
Table \ paper / polypropylene, the binding device / Steel
...see all>
Product Options
ADD TO CART
Width (mm) Length (mm) Number of Holes Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Length (mm) Number of Holes Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
176 220 2 A5 S 2-hole, Blue 1PC 1 F-881U-8 76134475 6.99 SGD
Shipped after 2018-02-27
176 220 2 A5 S 2-hole, White 1PC 1 F-881U-1 76134466 6.99 SGD
Shipped after 2018-02-28
255 306 4 A4L S-type 4-hole Blue 1PC 1 F-879U-8 76134432 8.99 SGD
Shipped after 2018-02-28
255 306 2 A4L S 2-hole, Blue 1PC 1 F-878U-8 76134423 7.99 SGD
Shipped after 2018-02-28
210 267 2 B5 S-type Blue 1PC 1 F-872U-8 76134082 30.99 SGD
Shipped after 2018-02-28
210 267 2 B5 S-type White 1PC 1 F-872U-1 76134073 -
Discontinued
[x]
ADD TO CART

Related Products