Buy more than* S$200* and get FREE SHIPPING

D Ring Binder

Width (mm)
232
Length (mm)
267
Across Back (mm)
46
Storage Number of Sheets
350
Size
B5 vertical
Color
Blue
Material
Table \ paper / polypropylene, the binding device / Steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G2231 76135586 -
Discontinued
[x]
ADD TO CART

Related Products