Buy more than* S$200* and get FREE SHIPPING

Portfolios B5 B4

Width (mm)
212
Length (mm)
275
Number of Pockets
20 sheets (40 pockets)
Size
B5 / B4 S-type
Color
Blue
Thickness (mm)
Table \ paper cloth /0.7
Material
Table \ paper pocket / polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G3407 76136505 26.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products