Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Tyvek (R) , Silver

4.67 (3)
Caution
* (When the aluminum surface is in contact with the object heat resulting in conductivity, thermal barrier effect is not exhibited) please and construction so that the aluminum surface touch sure to air * used only for the outer wall foundation, attic construction please. * Because there is a risk of sliding down, please do not use for the roof., This product is manufactured in Japanese standards. Please check the specification before you order.
Length (m)
50
Thickness (mm)
0.17
Width (mm)
1000
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1roll(50m) 1 - 05366594 239.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Insulation of the attic in the rehome (DIY) of an old wooden house
5
From Japan
On 2018-02-02 10:19:41
It is not perfect, but I feel a thermal insulation effect. Available for low price, convenient for DIY
This review is about item#5366594.
Roofing foundation material
4
From Japan
On 2017-12-04 16:06:07
Heat resistant effect It was very good that it became heat shielding just by putting it on the roof base.
This review is about item#5366594.
As an outdoor ground seat
5
From Japan
On 2015-12-03 16:14:53
Light and cheapest best
This review is about item#05366594.

Related Products