Buy more than* S$200* and get FREE SHIPPING

Cotton Work Gloves

3.61 (62)
Gauge Number
7
...see all
Product Options
ADD TO CART
Mass (g/dozen) Middle Finger Length (cm) Number of Threads Overall Length (cm) Size Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g/dozen) Middle Finger Length (cm) Number of Threads Overall Length (cm) Size Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 700 About 7.5 5 main About 20 S 100% COTTON 1dozen(12Pair) 1 - 05327078 10.34 SGD
In stock
About 740 About 8.0 5 main About 22 M 100% COTTON 1dozen(12Pair) 1 - 05327087 10.34 SGD
In stock
about 760 About 8.5 - About 24 Free - 1box(20dozen) 1 - 16392443 159.90 SGD
In stock
About 760 About 8.5 5 main About 24 Free 100% COTTON 1dozen(12Pair) 1 - 05327096 10.34 SGD
In stock
About 760 About 8.5 5 main About 24 Free 100% COTTON 1Box(40dozen) 1 - 05327132 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 21
4 star 21
3 star 4
2 star 7
1 star 9
Review Rating: 3.61
62 Customer Reviews
The reviews are automatic translation.
Processing of carbon products by disc grinder
4
From Japan
On 2017-05-17 15:47:28
Because it is necessary to process with a small grinder or a ruther, cotton gloves are absolutely necessary. It will melt in polyester gloves and you can not protect your hand. I chose this item because my hands are small, but the size was perfect. I am concerned that there is a part like a fold on my fingertips, so I reduced one star. If this part is beautifully rounded it is five stars without complaint.
This review is about item#5327078.
Molding
4
From Japan
On 2017-04-14 12:58:22
Because it touches hot things, it can not cope with nylon or thin she is purchasing here. Good thickness and 100% cotton so breathability is good.
This review is about item#5327096.
work
4
From Japan
On 2017-03-11 14:43:28
Better to choose the size Raren quit because noodles it is like
This review is about item#5327078.
During machine operation
5
From Japan
On 2017-03-08 08:59:31
It must be a pure cotton because it is also touching on hot machine. It is also the thickness is also a strong durable and laundry.
This review is about item#05327096.
Pen paint work
5
From Japan
On 2017-02-28 10:13:28
Employees who had been rash in various gloves was available you were this!
This review is about item#16392443.
Paint job
4
From Japan
On 2017-02-23 18:30:33
There is no sense of tightening larger than the previous pure cotton work gloves It is brought together buy and deals
This review is about item#5327132.
Auto Repair
3
From Japan
On 2017-02-10 16:50:47
Since the cotton, it is difficult to slip compared with poly, I like.
This review is about item#16392443.
At work
1
From Japan
On 2017-02-10 12:08:40
Ish out of stock, it does not seem to have to wait equivalent.
This review is about item#5327096.
Normal usage.
5
From Japan
On 2016-12-04 07:42:45
Pure cotton, compared to those of braided poly, overwhelmingly familiar to the hand.
This review is about item#05327087.
Maintenance of manufacturing & press machine of anti-vibration rubber for automobiles
5
From Japan
On 2016-11-24 19:21:20
I bought 20 dozen. I think that satisfaction to product quality and price accordingly. Cotton work gloves are used every day but can be used without hesitation that it is this price. Also it makes use of. (I think the third time? Whether this time)
This review is about item#16392443.

Related Products