Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Working Gloves

3.86 (7)
Caution
* It may cause itchiness or rash depending on constitution. Stop using if you find any trouble.* Do not use on machine work with a rotating body.* Do not use near the fire or touch anything higher than 60 degrees. It become slippery with oil or water., * It may cause itchiness or rash depending on constitution. Stop using if you find any trouble.* Do not use on machine work with a rotating body.* Do not use near the fire or touch anything higher than 60 degrees. It become slippery with oil or water.
Mass (g/dozen)
About 680
Gauge Number
7
Number of Threads
3 main
Overall Length (cm)
About 24
Size
Free
Material
100% polyester%
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1dozen(12Pair) 1 - 05327123 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 2
1 star 0
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
Part assembly work
4
From Japan
On 2018-04-02 22:48:27
It is thick and normal in normal work, so I think that that point is good As a disadvantage, I feel that the size is bigger than the others and the pain when rubbing against the metal edge is faster than the other materials
This review is about item#5327123.
For handling steel
2
From Japan
On 2017-05-29 08:41:09
Although it is very strong, because it slips for steel materials, it does not face it. Especially stainless steel slides.
This review is about item#5327123.
Field work such as grass cutting and pruning
4
From Japan
On 2016-08-19 17:11:23
It is thick and seems to be strong. Since there is elasticity, there is also a vibration damping effect when using a grass cutter.
This review is about item#5327123.
anything
5
From Japan
On 2016-06-26 08:33:15
The fit and the thickness were good.
This review is about item#05327123.
Car maintenance
2
From Japan
On 2015-11-17 15:42:23
I used to patronize it before being renewed, but I think that the quality has fallen a bit since I renewed the other day. I liked the price inexpensively and the quality well, but I was disappointed when I bought it for the current specification. In the future we are considering different things.
This review is about item#05327123.
It is used for normal work.
5
From Japan
On 2015-10-05 14:48:37
It seems to be used for a long time as it is solid.
This review is about item#05327123.
Car maintenance
5
From Japan
On 2015-01-11 18:33:32
It is excellent in cost performance. It is enough strength in car general work.
This review is about item#05327123.

Related Products