Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

Pure Cotton Work Gloves

3.92 (12)
Caution
* It may cause itchiness or rash depending on constitution. Stop using if you find any trouble.* Do not use on machine work with a rotating body.* Do not use near the fire or touch anything higher than 60 degrees. It become slippery with oil or water. The, * It may cause itchiness or rash depending on constitution. Stop using if you find any trouble.* Do not use on machine work with a rotating body.* Do not use near the fire or touch anything higher than 60 degrees. It become slippery with oil or water. The color of wrist part may be slightly different.
Mass (g/dozen)
About 600
Gauge Number
7
Middle Finger Length (cm)
About 8.0
Number of Threads
3 main
Overall Length (cm)
About 24
Size
Free
Material
100% COTTON
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1dozen(12Pair) 1 - 05327105 9.52 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 1
2 star 0
1 star 2
Review Rating: 3.92
12 Customer Reviews
The reviews are automatic translation.
Car Repair
5
From Japan
On 2017-09-13 23:06:41
I am repeating every time because it is good in quality and strong and lasts long.
This review is about item#5327105.
When manufacturing metal products
4
From Japan
On 2017-09-07 14:40:00
Since the gloves are solid and thick, they are durable even when they touch metal, so repeat them and use them
This review is about item#5327105.
Dissolution work
4
From Japan
On 2017-06-23 11:05:32
We are going to purchase every month from the site person that things better than those from other companies. It seems that they are using two piles.
This review is about item#5327105.
Anything
5
From Japan
On 2017-06-07 14:35:33
I am satisfied. Always thank you for your continuous patience.
This review is about item#5327105.
Manufacture
5
From Japan
On 2017-06-06 08:33:15
Is not it too thin and not too thick? There are things that are fuzzy when it is cheap, but that does not bother me. There is nothing to worry about, I think that the quality as a glove is no problem. Even when rubber was stretched after washing, there was even thing, but once washed it did not have any problem. If you can wash every day bring out something new, you can wash and rotate all at once.
This review is about item#05327105.
At the time of work where only cotton can be used.
5
From Japan
On 2016-12-04 07:50:40
When working with heat, it is limited to pure cotton rather than poly mixed hair.
This review is about item#05327105.
Lathe operation
1
From Japan
On 2015-11-11 15:25:58
There was no stiffness in thin and muffled and there was also a thing with a hole in the tip of little finger. Some of my hands are small, but when I piled up two, it was about the same as an ordinary commercial item. If you go to the home center it is cheaper and there are good ones.
This review is about item#05327105.
Handle hot things
1
From Japan
On 2015-10-13 17:29:44
The knitting was coarse, the hole was opened in the fingertip. I can not use it.
This review is about item#05327105.
Onsite · Various factories · · ·
5
From Japan
On 2015-08-04 17:39:52
Since there are many welding operations, 100% cotton is essential and comfortable to use, also repeat.
This review is about item#05327105.
Since it is a factory, all operations such as packing, manufacturing etc.
5
From Japan
On 2015-04-24 15:15:51
Even though I used it before, it was 100% pure cotton, but this person is more familiar with it when I put it in my hands, it is very easy to use.
This review is about item#05327105.

Related Products