Buy more than* S$200* and get FREE SHIPPING

Office for kraft envelope muscle input

4.33 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Width (mm)
90
Length (mm)
205
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pack(100sheet) 1 Naga 4 streaky 88634174 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
When documents are shipped
3
From Japan
On 2018-04-29 21:29:32
Although it is thin, I feel a little unreliable, but I think that it is suitable for price.
This review is about item#88634174.
Used for office administration at workshop
5
From Japan
On 2018-01-05 06:46:34
It is a good product. In addition, your company's response is even better. Thank you.
This review is about item#88634174.
The usual
5
From Japan
On 2017-04-28 16:49:41
It is cheap so I always use it to put in the invoice. There is no doubt made by HEIKO!
This review is about item#88634174.

Related Products