Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Color Envelope Long

3.47 (17)
Width (mm)
120
Length (mm)
235
...see all>
Product Options
ADD TO CART
Type Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 1pack(100sheet) 1 Naga 3 Sky 88634287 8.99 SGD
In stock
- - - 1pack(100sheet) 1 Naga 3 cream 88634296 8.99 SGD
In stock
- - - 1pack(100sheet) 1 Naga 3 Mis 88634244 8.99 SGD
In stock
- - - 1pack(100sheet) 1 Naga 3 Ugusu 88634235 8.99 SGD
In stock
- - - 1pack(100sheet) 1 Naga 3 Yellow 88634271 8.99 SGD
In stock
- - - 1pack(100sheet) 1 Naga 3 P blue 88634305 10.99 SGD
In stock
- - - 1pack(100sheet) 1 Naga 3 P Pink 88634314 10.99 SGD
In stock
- - - 1pack(100sheet) 1 Naga 3 Blue 88634253 8.99 SGD
In stock
A4 horizontal three-fold Long-form No. 3 Gray 1Pack(100Sheet) 1 -- 88634262 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 6
2 star 2
1 star 2
Review Rating: 3.47
17 Customer Reviews
The reviews are automatic translation.
It is used for DM.
5
From Japan
On 2018-02-13 17:09:07
It was a darker color than I thought so I will purchase a slightly thinner one this time.
This review is about item#88634244.
For invoicing
2
From Japan
On 2018-01-15 12:09:00
It is inexpensive, it is very thin and the inside looks transparent.
This review is about item#88634235.
Sending documents
3
From Japan
On 2017-10-11 22:58:32
If you fold out the printed matter, it will be transparent. If it folds inside it is somewhat transparent but can not be read. Considering the price is OK. (It is not used for important documents.)
This review is about item#88634235.
For document sending
5
From Japan
On 2017-09-06 09:27:14
Since contents are transparent, since it is a color envelope, the image is also satisfied well. It is perfect when the adhesive tape is attached to the binding margin on the back side.
This review is about item#88634253.
We use it for shipping sample items.
5
From Japan
On 2017-06-07 15:14:01
I am satisfied. The color is not pure white and it takes a slight gray color.
This review is about item#88634287.
Mail, documents sent
5
From Japan
On 2017-06-07 14:30:18
Although it is cheap, it is strong. This is a good cost performance product
This review is about item#88634244.
Invoice
1
From Japan
On 2017-05-22 17:57:44
I bought it for printing and using company name. There was glue on the part you wanted to print, and several envelopes and envelopes were glued together and about 10 wasted. Sorry.
This review is about item#88634244.
Secretary of PTA, contact to each committee Envelope
5
From Japan
On 2017-02-14 16:44:52
There are plenty of colors, each committee is conveniently color-coded.
This review is about item#88634235.
Post
3
From Japan
On 2016-09-03 09:37:06
Because there is no paper thickness, the letter of the document is transparent. After that, you can use it normally without problems.
This review is about item#88634287.
letter
5
From Japan
On 2016-06-13 13:59:25
We are saved by cost performance.
This review is about item#88634271.

Related Products