Buy more than* S$200* and get FREE SHIPPING

Label Maker Tapes

5.00 (4)
Text Color
Black
Length (m)
8
...see all>
Product Options
ADD TO CART
Dimensions (Width x Length x Height ) (mm) Tape Color Weight (g) Width (mm) Compatible Models Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width x Length x Height ) (mm) Tape Color Weight (g) Width (mm) Compatible Models Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28 x 70 x 93 White 70 18 [PM-] 36, 36N, 36H, 24, 2400 1PC 1 LM-L518BWK 76151117 20.99 SGD
In stock
31 x 70 x 93 Matte silver 100 24 [PM-] 36, 36N, 36H, 24, 2400 1PC 1 LM-L524BMK 76151135 22.99 SGD
In stock
48 x 70 x 116 Matte silver 125 36 [PM-] 36 · 36N · 36H 1PC 1 LM-L536BMK 76151162 28.99 SGD
In stock
48 x 70 x 116 White 125 36 [PM-] 36, 36N, 36H 1PC 1 LM-L536BWK 76151171 28.99 SGD
In stock
31 x 70 x 93 White 100 24 [PM-] 36, 36N, 36H, 24, 2400 1PC 1 LM-L524BWK 76151144 20.99 SGD
In stock
28 x 70 x 93 Matte silver 70 18 [PM-] 36 · 36N · 36H · 24 · 2400 1PC 1 LM-L518BMK 76151083 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Label making
5
From Japan
On 2017-02-20 15:46:24
Easy to use and patronized. It was saved because it was hard to sell at mass retailers.
This review is about item#76151144.
Put it on the table of cardboard, for distinguishing contents
5
From Japan
On 2016-11-26 14:41:43
It is something you can purchase anywhere, but you can buy it on the day of 10% off, so it will be saved.
This review is about item#76151083.
Identification tape
5
From Japan
On 2016-11-11 15:26:00
Since I am regularly using it, I waited until the 10% OFF day. It is satisfying to purchase at a low price.
This review is about item#76151162.
When entering company name in work items
5
From Japan
On 2016-04-27 16:22:31
I am happy if there is something more than 36 mm.
This review is about item#76151171.

Related Products