Buy more than* S$200* and get FREE SHIPPING

Screw Extractor

3.45 (11)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Be careful of injuries due to scattering of scraps, winding etc. Do not touch the cutting edge with bare hands. As there is a risk of damage, please use protective eyeglasses when working.
Purpose
Removing bolts that broke in the screw holes.
Material
High carbon chrome bearing steel steel material
...see all>
Product Options
ADD TO CART
Prepared Hole Drill Dimensions (mm) Use Bolt Screw (mm) Opposite Side Angle Dimensions (mm) Original Point Diameter (mm) Point Diameter (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Prepared Hole Drill Dimensions (mm) Use Bolt Screw (mm) Opposite Side Angle Dimensions (mm) Original Point Diameter (mm) Point Diameter (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 4.8-6.4 2.5 3.20 1.8 48.0 1pc 1 4.8-6.4 05365368 3.99 SGD
In stock
2.8 6.4-8.0 4.0 5.15 2.5 58.0 1pc 1 6.4-8.0 05365377 3.99 SGD
In stock
4 8.0-11.0 5.0 6.35 3.5 63.0 1pc 1 8.0-11.0 05365386 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 3
1 star 1
Review Rating: 3.45
11 Customer Reviews
The reviews are automatic translation.
Removing the thance hinge screw
2
From Japan
On 2017-09-19 22:14:47
Although I used this product again, I removed the thance hinge screw again, but I could not use it at all without eating it
This review is about item#5365368.
It is useful for the maintenance of the motorcycle.
5
From Japan
On 2017-07-02 17:47:52
It was profitable and really helpful than other online shopping. Thank you.
This review is about item#5365368.
Screwing
5
From Japan
On 2017-06-28 22:03:01
It is a tool that can not be used to take broken screws. I am satisfied with both prices.
This review is about item#5365368.
Broken bolt
5
From Japan
On 2017-03-16 15:19:24
I bent the motor head bolt of the motorcycle and used it when pulling out.
This review is about item#5365368.
Bolted bolt removal
3
From Japan
On 2016-11-20 00:48:42
I have not used it yet. Although I purchased it as a spare, I am worried about the robustness as it is surprisingly small, but I expect it for future use.
This review is about item#05365386.
Take out broken screws
2
From Japan
On 2016-11-05 21:23:36
With the P thread of M5, the positive groove collapsed and opened 2 mm hole and used for taking out the screw, but it broke due to insufficient strength.
This review is about item#5365368.
Extract bent bolts
1
From Japan
On 2016-05-06 23:38:26
It broke soon and did not become usable. It is better to have more strength.
This review is about item#05365377.
Loosen the licked screw
4
From Japan
On 2016-01-03 09:44:57
I think that it can not be used for fixed screws, but it can be used for screws that have licked their heads.
This review is about item#05365368.
Usual use
2
From Japan
On 2015-05-16 09:55:57
Because it is easy to break and it is thin, I got guarded and I digged downhole 2 mm deep, but I also broke. Particularly thin is to replace material that is not easy to break Boles want to be able to be used in a thick justice by enlarging the size expansion according to 0.5 mm increments
This review is about item#05365368.
Removing broken screws
5
From Japan
On 2015-04-13 16:38:19
It is cheap and good.
This review is about item#05365368.

Related Products