Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Battery Cases

5.00 (3)
Number of Storage
AA battery only / ten, AAA battery and AA batteries / AAA battery ten, four AA batteries
Weight (g)
About 44
Dimension (mm)
W120 x D21 x H90
Material
PP
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 DG-BT5BL 76022335 5.99 SGD
Shipped after 2018-06-25
Clear 1PC 1 DG-BT5C 76022344 5.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Battery storage
5
From Japan
On 2018-03-14 16:35:15
It is convenient because AA batteries and AAA batteries can be stored together.
This review is about item#76022335.
Storage of batteries that were scattered
5
From Japan
On 2015-09-24 23:38:46
Because I possess a lot of eneloop, I may not know if there is a remaining amount when I use it, I bought this battery case. It is very convenient to use what you finish charging and what you have used, such as changing the direction you store.
This review is about item#76022344.
Storage of batteries
5
From Japan
On 2014-05-13 15:55:02
You can store the battery clean. We will purchase another one to distinguish it from used.
This review is about item#76022335.

Related Products