Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Diameter Compatible Pipe Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter Compatible Pipe Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 20 for 1Bag(50Sheet) 1 BP20A 34567626 10.37 SGD
Shipped after 2017-10-23
13 For 16 1Bag(50Sheet) 1 BP13A 34567617 7.90 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.62
13 Customer Reviews
The reviews are automatic translation.
Piping work
1
From Japan
On 2017-09-25 16:13:59
I would like to use it for Bright's inch flexo, but there is no handling of inch packing
Used for easy repair, such as water leakage.
5
From Japan
On 2017-05-06 20:43:15
It is used for repairing water leaks (especially faucets / water supply pipes) around waterworks of rental condominiums. In the home center, I was worried about the high price with a small quantity, but I think that this is an excellent good item for COSPA.
This review is about item#34567617.
Waterwork construction
5
From Japan
On 2017-04-30 07:29:04
I bought it all together like rubber, but without any problem, it can be used with confidence.
This review is about item#34567626.
Connection between instrument and flexible pipe
5
From Japan
On 2017-02-27 16:36:22
There is no problem, it can be used cheaply and with peace of mind. I will also order the next.
This review is about item#34567617.
I used it for connecting the flexes
5
From Japan
On 2017-02-27 07:13:01
There was no problem, I thought that I want to use it cheaply.
This review is about item#34567617.
Water supply construction
5
From Japan
On 2016-10-30 10:46:22
I think the price is a bit expensive, but good.
This review is about item#34567617.
Water faucet
5
From Japan
On 2016-05-18 21:15:21
Purchase as a reserve. Since accessories are required unless you buy small items, it is a difficulty to not buy when you want to buy.
This review is about item#34567617.
Water supply connection
5
From Japan
On 2016-03-10 18:45:43
I think whether quality is problematic. It is good to be cheaper than anything. If it is a single item, it will cost 40 to 60 yen per sheet, so if you buy 50 ~ 100 pieces, it will be a reasonable amount ... If you buy it here it is about 11 yen and it is attractive. Since I often use it, I think that I want to continue purchasing.
This review is about item#34567617.
Waterwork construction
5
From Japan
On 2016-03-03 16:50:00
It is cheap and saved.
This review is about item#34567617.
Water service
5
From Japan
On 2015-02-08 09:34:38
There is no problem with the product
This review is about item#34567617.