Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ball check valve (socket type)

4.83 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (diaphragm)
EPDM
Maximum allowable Pressure (Mpa[kfg/cm2])
1.0(10.2)
Material (body)
U-PVC
Operating Temperature Range (deg C)
0-50
...see all>
Product Options
ADD TO CART
Taper 1/T Nominal Diameter (A) Dimensions d1 (mm) Dimension l (mm) Dimension D1 (mm) Nominal Diameter (B) Dimension d (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Taper 1/T Nominal Diameter (A) Dimensions d1 (mm) Dimension l (mm) Dimension D1 (mm) Nominal Diameter (B) Dimension d (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1/34 15 22.11 20 48 1/2 15 89 1pc 1 VBCZZUESJ015 05370112 41.99 SGD
In stock
1/37 40 48.21 37 96 1/1/2 40 162 1pc 1 VBCZZUESJ040 05370146 109.99 SGD
In stock
1/34 20 26.13 24 60 3/4 20 106 1pc 1 VBCZZUESJ020 05370128 47.99 SGD
In stock
1/34 25 32.16 27 70 1 25 117 1pc 1 VBCZZUESJ025 05370137 56.99 SGD
In stock
1/37 50 60.25 42 106 2 51 189 1pc 1 VBCZZUESJ050 05370155 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Outdoor bath · Jacuzzi
5
From Japan
On 2018-05-15 14:31:43
I did not know there was such a good feature. It is very useful
This review is about item#5370128.
For hot spring piping
5
From Japan
On 2018-01-18 15:57:35
Used for spontaneous falling of head pressure and prevention of reverse flow during pump operation when hot spring is supplied. There was little differential pressure and reflux was lost and satisfaction.
This review is about item#5370128.
Repair of wastewater treatment equipment
5
From Japan
On 2017-12-19 20:46:27
It can also be used for lateral piping, operation is reliable and reliable.
This review is about item#5370155.
Repair of factory wastewater treatment facility
5
From Japan
On 2017-07-10 16:08:01
If it is this size it is necessary to wait 3 ~ 4 days when there is no stock in the neighborhood and it has broken down, but thank you for arriving within one day.
This review is about item#05370146.
When designing water piping
4
From Japan
On 2017-01-05 17:06:17
Compact is effective for piping design, it is better to be in union form.
This review is about item#5370146.
Machine maintenance
5
From Japan
On 2016-10-20 05:03:02
It is a solid construction and highly reliable product.
This review is about item#05370155.

Related Products