Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
2014 TRUSCO Published Page Color Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm) Core Diameter (mm) Weight (g) Types of Hozardous Materials Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Color Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm) Core Diameter (mm) Weight (g) Types of Hozardous Materials Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-2422 Red 9.0 x 10.5 x 140.5 2 11.8 - 1PC 1 MH500.15 38621703 6.99 SGD
Shipped after 2018-04-23
- - 9.0x10.5x140.5 2.0 11.8 - 1pc 1 MH500H 05373576 6.99 SGD
Shipped after 2018-04-23
- - 9.0x10.5x140.5 2.0 11.8 - 1pc 1 MH5002H 05373542 6.99 SGD
Shipped after 2018-04-23
2-2422 Black (HB) 9.0x10.5x140.5 2.0 11.8 - 1PC 1 MH500HB 05373567 6.99 SGD
Shipped after 2018-04-23
- - 9.0 x 10.5 x 140.5 - 11.8 - 1PC 1 MH500NM 87100194 6.99 SGD
Shipped after 2018-04-23
- - - - - Non-dangerous goods 1pc 1 MH500B 74313584 5.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Survey
5
From Japan
On 2015-09-11 19:52:17
Even if the core wicks due to rain or the like, the opening is large, so the core is difficult to clog
This review is about item#38621703.
wood
5
From Japan
On 2015-01-14 16:40:18
Easy to use
This review is about item#05373567.
Drawing creation etc.
5
From Japan
On 2014-12-01 09:51:10
I always use it. It is easy to write and convenient.
This review is about item#05373567.

Related Products