Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Gun Tacker

4.00 (9)
Caution
Use only for its intended purpose, Use only for its intended purpose, Use only for its intended purpose, Use only for its intended purpose
Purpose
Construction lath installation, insulation, exterior wall sheet installation., Construction lath installation, insulation, exterior wall sheet installation., Construction lath installation, insulation, exterior wall sheet installation., Construction lath installation, insulation, exterior wall sheet installation.
Compatible Staples
(MAX)1208F,T3-10MB,T3-10MB-L,T3-6M (Rapid)#53,#13,#23,#24
Staple Leg Length (mm)
6-12
Staple Width (mm)
10.6-13
Weight (g)
556
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PCC 1 05549565 57.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 4.00
9 Customer Reviews
The reviews are automatic translation.
packing
3
From Japan
On 2018-03-23 16:57:10
It is moderate compared to the price, if you want to use firmly, we recommend high things
This review is about item#5549565.
When curing paint
5
From Japan
On 2018-01-19 15:44:25
I can hit it stronger than the conventional ones. There is no problem fixing the overlapping portion of thick sheets.
This review is about item#5549565.
Used to re-seat the motorcycle seat of Signas X
4
From Japan
On 2017-11-21 10:32:00
There was also a thing that the body of the seat was hard and did not stop but it stopped well when I hammered in many times. In addition, since there was a protrusion that would be inside the seat in the center and you could not strike with the usual way of striking it was done with a 10 mm needle so the needle got near one side of the tucker so I was able to hit it in landscape orientation. Originally I think that it is the place to stop with the type to be driven from above the air tucker. I am satisfied.
This review is about item#5549565.
During construction work
1
From Japan
On 2017-10-16 20:33:00
Please forgive me this already. . . I made Rapid Tucker!
This review is about item#5549565.
DIY such as remodeling huts
5
From Japan
On 2017-09-25 18:50:17
The power to drive the needle is different. Even if it is somewhat hard it can be driven with a needle. Although I was worried about durability because the price was cheap, I am satisfied with the firm making strongly and tough by touching the product.
This review is about item#5549565.
Seat stop
5
From Japan
On 2016-07-08 20:58:07
It is compact and easy to use. I am satisfied.
This review is about item#05549565.
A moistureproof and waterproof sheet was attached to the wood of the window frame.
5
From Japan
On 2016-07-02 01:22:15
Power and ease of use, it was a proper cancer tucker. Is my strength strong enough to use for my wife? I thought, but I have no problem to use. It was cheap and very good shopping.
This review is about item#05549565.
Seat change
3
From Japan
On 2016-05-20 21:55:00
Although I first used it, I was satisfied as a function. However, I received minor injuries in my hands during the first few hits. I thought that if there is a sharp part (the periphery of the base of the machine lever) that tends to be on the body of the thin steel plate and there is a warning note on using gloves.
This review is about item#05549565.
Seat the motorcycle seat
5
From Japan
On 2016-04-19 19:39:33
I used it for seat change of bike. There was a rumor that cheap gun tacker would struggle so we chose Monotaro brand Tucker. It was very handy to drive in smoothly. Because it has power, it is recommended because I can drive it gashigashi.
This review is about item#05549565.

Related Products