Buy more than* S$200* and get FREE SHIPPING

Hammer Tacker

4.50 (4)
Purpose
Construction lath installation, insulation, exterior wall sheet installation.
Compatible Staples
(MAX)1208F,T3-10MB,T3-10MB-L,T3-13H,T3-13MB,T3-13S,T3-6M (Rapid)#23
Staple Leg Length (mm)
6-10
Staple Width (mm)
12.7
Weight (g)
426
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PCC 1 05549574 52.80 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Roofing, when put a waterproof breathable sheet
4
From Japan
On 2016-10-07 21:37:07
Staple requires a little trick to beat to fit tightly.
This review is about item#5549574.
The striking work on the control panel
5
From Japan
On 2016-02-01 14:38:23
It is perfect on the bulletin board creation of the site. Also it weighs just well, easy to strike.
This review is about item#05549574.
Roofing reinforcement
5
From Japan
On 2015-10-26 17:09:24
Is good usability if strength
This review is about item#05549574.
Tarpaulin crucifixion, etc.
4
From Japan
On 2015-09-08 21:37:53
I think in particular that it is equivalent to the goods we will hardware store of which was used without problems
This review is about item#05549574.

Related Products