Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Power Hand Tacker

4.26 (62)
Caution
It does not fit with the staples of Osaka Spirit brand. Use only for its intended purpose., It does not fit with the staples of Osaka Spirit brand. Use only for its intended purpose., It does not fit with the staples of Osaka Spirit brand. Use only for its intended purpose., It does not fit with the staples of Osaka Spirit brand. Use only for its intended purpose.
Purpose
Construction lath installation, insulation, exterior wall sheet installation., Construction lath installation, insulation, exterior wall sheet installation., Construction lath installation, insulation, exterior wall sheet installation., Construction lath installation, insulation, exterior wall sheet installation.
Compatible Staples
(Rapid)#140,#28,#8,#9
Staple Leg Length (mm)
6-14
Staple Width (mm)
10
Weight (g)
646
Accessories
Staple L-type (10x8mm) 100 present, staple R type (6.2x12mm) 100 present, this staple T-100
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PCC 1 05549583 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 34
4 star 16
3 star 9
2 star 0
1 star 3
Review Rating: 4.26
62 Customer Reviews
The reviews are automatic translation.
Used to bind binding
4
From Japan
On 2018-05-20 00:19:10
Purchase thought to close 1 cm thick, strong, but not used properly unless you consider the platform just because it is a different use, you need to change one staple instead of a staple.
This review is about item#05549583.
Motorbike seat change
4
From Japan
On 2018-04-10 23:10:27
Plastic made from home center was broken soon, so it is inexpensive and it seems to be usable for a long time. Satisfaction, if you grasp the trick you can handle even an amateur.
This review is about item#5549583.
Tucker work
3
From Japan
On 2018-04-07 17:06:22
I can see the contrivance so far but lack durability There is feeling that making is sweet
This review is about item#5549583.
Chair cover change
3
From Japan
On 2018-03-20 13:14:04
What type of stapler conforms to Hand Tucker M 516?
This review is about item#5549583.
For pasting the exterior to the equipment
4
From Japan
On 2018-02-24 12:14:39
It is slightly weaker than other companies. Because the power adjustment variable is narrow, it is not unusual with the same feeling that it is almost functioning. By the way, I tried driving the SPF material with the minimum and maximum power adjustment, but I was driven into exactly the same depth. Although COSPA is good ,,,,,.
This review is about item#5549583.
To the waterproof sheeting of the roof
4
From Japan
On 2018-01-16 11:25:03
There was no particular problem in use. It is good that you can use various kinds in a form that makes it easy to put power. It is good for cost performance.
This review is about item#5549583.
When changing the seat
5
From Japan
On 2017-12-29 12:30:57
I have not used it yet I received a pretty solid thing bigger than I saw in the picture. Although lever is firm, I think that it can not be helped for firmly stopping it. It is in the instruction manual, PDF in the description of the item, but I think whether it is even better if it comes with monochrome if it comes with it. I think that if there is more core, then staples will be more. It is solid and solid until this at this price, so we will expect durability to be used for a long time.
This review is about item#5549583.
As a veneer and a thin board tucker
5
From Japan
On 2017-12-12 20:56:12
It is very rugged. It seems to me that it is a lie that the needle clogging was frequently caused by the goods of other companies and it was hard to work.
This review is about item#5549583.
Motorcycle seat change
5
From Japan
On 2017-12-11 20:44:51
I'm glad! If I replace the staple with a short one
This review is about item#5549583.
Housing Maintenance
5
From Japan
On 2017-10-31 16:24:55
It is very inexpensive and can be used very much. Power is also perfect. Speaking of the bath, I think that it is possible to install a spare somewhere in the main body because the number of staple fillings is small. Only at the time of the stepladder and the roof work, the staple disappears (lol)
This review is about item#5549583.

Related Products