Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Gun Tacker and Stapler

2.20 (15)
Compatible Staples
(MAX) T3
Staple Leg Length (mm)
6-10
Staple Width (mm)
12.7
Weight (g)
174
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PCC 1 05549592 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 3
1 star 8
Review Rating: 2.20
15 Customer Reviews
The reviews are automatic translation.
Blue sheet pasting
1
From Japan
On 2017-12-28 12:42:14
Stress gets stuck when a needle is used instead. It was an incomplete tool though others wrote.
This review is about item#5549592.
I use it to stop bundled objects
1
From Japan
On 2017-11-18 15:31:16
The needle did not come out just by striking once or twice I exchanged the stick for pushing the needle to the old one and it came out normally There is something wrong with the stick that pushes the needle
This review is about item#5549592.
Motorcycle maintenance
2
From Japan
On 2017-04-11 10:27:02
Used to change the seat. I had to devise a needle feed suppression. I will leave it removed as the detachment of the black parts underneath is serious.
This review is about item#5549592.
Temporary fixation of curing plastic bang
5
From Japan
On 2017-01-31 18:11:16
It can also be used as a regular stapler and it is very handy.
This review is about item#5549592.
When binding a large number of sheets (used as a stapler)
4
From Japan
On 2016-06-13 18:25:27
I was able to bind up to 8 mm of paper. I could not buy a large stapler but it was satisfying if I could buy it at this price.
This review is about item#05549592.
Used for seat, motorcycle seat
1
From Japan
On 2016-06-09 14:47:16
Balls are hard to come out. Even if you insert a new ball, it will go out once and then beat in the sky. Every time you use it, put it out once and use it. Incomplete as a product.
This review is about item#05549592.
Everyday use
5
From Japan
On 2016-05-23 15:32:42
It is just right to use normally.
This review is about item#05549592.
Temporary fixation
1
From Japan
On 2015-07-16 19:07:31
It broke in February.
This review is about item#05549592.
Put paper on a tree
1
From Japan
On 2015-06-09 18:58:01
After several use the needle did not come out. I put the needle over and over again and reinserted, a few out of it, that is, it becomes useless.
This review is about item#05549592.
Bundle paper
1
From Japan
On 2015-05-27 14:57:23
It is not durable about 50 times and it becomes useless, as well as returned goods exchange also purchased another item at the neighborhood home center
This review is about item#05549592.

Related Products