Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Standard Weight (g/1 leg) Material (Sole) Material (Skin) Size (cm) Color Specification Foot Width Material (toe core) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Weight (g/1 leg) Material (Sole) Material (Skin) Size (cm) Color Specification Foot Width Material (toe core) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
260(23.5cm), 260(23.5cm) EVA, rubber Leather, mesh 24.5, 24.5 white Heel shock absorption, ladies design - resin 1Pair 1 #507 05555892 54.99 SGD
Shipped after 2018-06-26
260(23.5cm), 260(23.5cm) EVA, rubber Leather, mesh 25, 25 white Heel shock absorption, ladies design - resin 1Pair 1 #507 05555908 54.99 SGD
Shipped after 2018-06-26
260(23.5cm), 260(23.5cm) EVA, rubber Leather, mesh 23, 23 black Heel shock absorption, ladies design - resin 1Pair 1 #507 05555743 51.99 SGD
In stock
260(23.5cm), 260(23.5cm) EVA, rubber Leather, mesh 23.5, 23.5 black Heel shock absorption, ladies design - resin 1Pair 1 #507 05555752 51.99 SGD
In stock
260(23.5cm), 260(23.5cm) EVA, rubber Leather, mesh 25, 25 blue Heel shock absorption, ladies design - resin 1Pair 1 #507 05555847 -
Discontinued
[x]
260(23.5cm), 260(23.5cm) EVA, rubber Leather, mesh 23, 23 blue Heel shock absorption, ladies design - resin 1Pair 1 #507 05555804 -
Discontinued
[x]
260(23.5cm), 260(23.5cm) EVA, rubber Leather, mesh 24.5, 24.5 black Heel shock absorption, ladies design - resin 1Pair 1 #507 05555777 51.99 SGD
In stock
260(23.5cm), 260(23.5cm) EVA, rubber Leather, mesh 23.5, 23.5 white Heel shock absorption, ladies design - resin 1Pair 1 #507 05555874 51.99 SGD
In stock
260(23.5cm), 260(23.5cm) EVA, rubber Leather, mesh 24, 24 white Heel shock absorption, ladies design - resin 1Pair 1 #507 05555883 82.99 SGD
Shipped after 2018-06-26
260(23.5cm), 260(23.5cm) EVA, rubber Leather, mesh 24, 24 black Heel shock absorption, ladies design - resin 1Pair 1 #507 05555768 51.99 SGD
In stock
260(23.5cm), 260(23.5cm) EVA, rubber Leather, mesh 23.5, 23.5 blue Heel shock absorption, ladies design - resin 1Pair 1 #507 05555813 -
Discontinued
[x]
260(23.5cm), 260(23.5cm) EVA, rubber Leather, mesh 24.5, 24.5 blue Heel shock absorption, ladies design - resin 1Pair 1 #507 05555838 -
Discontinued
[x]
260(23.5cm), 260(23.5cm) EVA, rubber Leather, mesh 22.5, 22.5 white Heel shock absorption, ladies design - resin 1Pair 1 #507 05555856 51.99 SGD
Shipped after 2018-06-26
260(23.5cm), 260(23.5cm) EVA, rubber Leather, mesh 22.5, 22.5 blue Heel shock absorption, ladies design - resin 1Pair 1 #507 05555795 -
Discontinued
[x]
260(23.5cm), 260(23.5cm) EVA, rubber Leather, mesh 24, 24 blue Heel shock absorption, ladies design - resin 1Pair 1 #507 05555822 -
Discontinued
[x]
260(23.5cm), 260(23.5cm) EVA, rubber Leather, mesh 23, 23 white Heel shock absorption, ladies design - resin 1Pair 1 #507 05555865 54.99 SGD
Shipped after 2018-06-26
260(23.5cm), 260(23.5cm) EVA, rubber Leather, mesh 22.5, 22.5 black Heel shock absorption, ladies design - resin 1Pair 1 #507 05555734 51.99 SGD
In stock
260(23.5cm), 260(23.5cm) EVA, rubber Leather, mesh 25, 25 black Heel shock absorption, ladies design - resin 1Pair 1 #507 05555786 54.99 SGD
Shipped after 2018-06-26
260(23.5cm) - - 25 - - 2E - 1pair 1 #507 48624792 54.99 SGD
Shipped after 2018-06-26
260(23.5cm) - - 24.5 - - 2E - 1pair 1 #507 48624783 54.99 SGD
Shipped after 2018-06-26
260(23.5cm) - - 23.5 - - 2E - 1pair 1 #507 48624765 54.99 SGD
Shipped after 2018-06-26
260(23.5cm) - - 24 - - 2E - 1pair 1 #507 48624774 54.99 SGD
Shipped after 2018-06-26
260(23.5cm) - - 22.5 - - 2E - 1pair 1 #507 48624747 54.99 SGD
In stock
260(23.5cm) - - 23 - - 2E - 1pair 1 #507 48624756 60.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Logistics work site
4
From Japan
On 2018-03-06 23:10:49
I purchased safety shoes for women for the first time. I liked both coloring, shape and lightness. The other company's products so far hit the indirect part of the thumb when the metal fittings of the toes crouched, but it hurts, but here it is comfortable without any pain. Regarding the fitting feeling, because it is Takashi Wide Broad, I made it larger (24, 5 cm), but was it even 24? I also think so. The one with the smaller feet may not be Kapakapa even if the 0,5 cm is too small? Only one thing ... The size is printed in the insoles inside the shoe in quite large letters, is it a little embarrassing when you take off? People with small feet are good, but .... Sometimes I take off my shoes. I will go buy insoles (^ _ ^;)
This review is about item#5555777.
In factory
1
From Japan
On 2015-10-14 12:51:13
It is good because it is light, but when you first wear it after the item arrives, the inner part of the instep that passes the string is peeled off. I think that it will be worn as it is because I think that it will not be exchanged as it is after the tag is cut off. . .
This review is about item#05555768.

Related Products